Beli alignment tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Clutch Alignment Tool (Centering Tool)
    Mulai

    Rp429.900

    monotaro Clutch Alignment Tool (Centering Tool)
    Deskripsi:
    It is a tool for centering clutch disc which is indispensable when overhauling clutch of FR car. Please use a combination of accessories suitable for the size of pilot bearing diameter of working vehicle and size of clutch disc, cover diaphragm. For single clutch disc
    atribut:
    • Applications: For single clutch disc
  2. OTC Camshaft Tools
    Mulai

    Rp529.900

    OTC Camshaft Tools
    Deskripsi:
    Camshaft holding and lock tools set the right timing on the timing belt once it is re-installed. These tools are make-, model-, and year-specific to repair and maintain vehicle engines.
  3. Trodat Stempel Tanggal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

  4. monotaro Universal Clutch Aligning Tool
    Mulai

    Rp219.900

    monotaro Universal Clutch Aligning Tool
    Deskripsi:
    The center out of the clutch
    atribut:
    • Material: resin
    • Compliance range (mm): (Clutch cover side attachment taper portion) about phi 35 ~ 68mm
    • Inside Diameter (Ø mm): Clutch disk attachment / three (16 to 32,19.5 ~ 38,21 to 40)
  5. STARRETT Shaft Alignment Clamps
    Mulai

    Rp16.999.900

    STARRETT Shaft Alignment Clamps
    atribut:
    • Item: Shaft Alignment Clamp Set
    • Dimension Type: Inch
    • Clamp Construction: Anodized Aluminium
    • Indicator Post Diameter (inch): 3/8
    • Indicator Post Length (inch): 5, 7 7/16, 9
    • Indicator Post Material: Stainless Steel
    • Maximum Compatible Shaft Diameter (inch): 7 1/2
    • Number of Indicator Posts: 3
  6. Continental Shaft Alignment Laser & Tool (Alat Senter Laser)
    Mulai

    Rp49.999.900

    Continental Shaft Alignment Laser & Tool (Alat Senter Laser)
    Deskripsi:
    Sheave alignment lasers measure the level and height of pulleys, sprockets, sheaves, and rollers to check for misalignments. Also known as belt alignment lasers, they project a light beam that takes measurements for making corrections to reduce operating noise, minimize machine vibration, and prevent premature wear on belts and chains.
    atribut:
    • UNSPSC: 26111805
    • Accuracy (°): <0.05
    • Beam Color: Red
    • Includes: Flatbelts; Synchronous; V-Belts
    • Manufacturer Part Number: 20245089
    • Mount Type: Magnetic
    • Working Range Without Detector (ft): 33
  7. Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Mulai

    Rp6.499.900

    Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  8. MAG-MATE Tool Organizer
    Mulai

    Rp1.299.900

    MAG-MATE Tool Organizer
    Deskripsi:
    These tool holding bars are magnetic so that steel, iron, and other ferrous tools will stick to the bar. They are commonly mounted to a wall near a workbench or in a work truck to keep tools accessible without taking up workspace or storage space.
    atribut:
    • UNSPSC: 27112809
    • Color: Silver
    • Finish: Smooth
    • Includes Mounting Hardware: Yes
    • Magnet Material: Ceramic
    • Material: Stainless Steel
    • Mounting Hole Diameter (inch): 3/16
    • Mounting Location: Ladder; Wall; Work Bench
    • Overall Height (inch): 2
    • Overall Width (inch): 1 1/8
  9. WESTWARD Grease Fitting Kit (Nipel Gemuk)
    Mulai

    Rp399.900

    WESTWARD Grease Fitting Kit (Nipel Gemuk)
    atribut:
    • Grease Fitting Style: Standard
    • UNSPSC: 40141736
  10. SKF Fitting Tool (Alat Pemasang Bantalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.999.900

    SKF Fitting Tool (Alat Pemasang Bantalan)
    Deskripsi:
    The TMFT 36 facilitates the mounting of different bearings with bore diameters from 10 – 55 mm (0.39 – 2.17 in). The right combination of impact ring and sleeve allows effective transmission of mounting force to the bearing ring with the interference fit, minimising the risk of damaging the bearing’s raceways or rolling elements. The TMFT 36 is also suitable for mounting other components such as bushings, seals and pulleys.
    atribut:
    • Allowed Temperature for Mounting Object (°C): -30-110
    • Case Dimensions (LxHxW) (mm): 530x110x360
    • Content: 12x Impact rings A12x Impact rings B12x Impact rings C1x Impact sleeve A1x Impact sleeve B1x Impact sleeve C1x Hammer1x printed instructions for use1x Carrying case (size C)
    • Hammer Length (mm): 315
    • Hammer Material: Steel, PU
    • Hammer Type: Deadblow hammer
    • Hammer Weight (kg): 0.9
    • Hammer Width (mm): 115
    • Hammerhead: Sturdy polyurethane (PU) preventing damage to the sleeve heads
    • Models of Rings: Three, named A,B,C
    • Mounting Depth (mm): A, 221 B, 221 C, 226
    • Mounting Force Generation: Hammer
    • Number of Rings: 36
    • Number of Sleeves: Three, named A,B,C
    • Provided with Handprotectors: No
    • Recommended Applications: For manual mounting of bearings, bushings, seals, rings, pulleys in industrial, construction and agricultural applications
    • Ring Material: Impact resistant polyamide (PA)
    • Sleeve Material: Glassfiber filled polyamide (PA)
    • Sleeve Outer Diameter (mm): A, 25 B, 45 C, 66
    • Sleeve Outer Lengths (mm): A, 228 B, 235 C, 245
    • Suitable for Bearing Mounting on a Sleeve (adapter or withdrawal): Not recommended
    • Suitable for Bearing Mounting on a Tapered Seating (conical shaft): Not recommended
    • Suitable for Workpiece Mounting in a Housing: Yes
    • Workpiece Bore Diameter (mm): 10-55
    • Workpiece Outer Diameter (mm): 26-120
  11. JOHNSON LEVEL Shaft Alignment Laser & Tool
    Mulai

    Rp27.999.900

    JOHNSON LEVEL Shaft Alignment Laser & Tool
    Deskripsi:
    Sheave alignment lasers measure the level and height of pulleys, sprockets, sheaves, and rollers to check for misalignments. Also known as belt alignment lasers, they project a light beam that takes measurements for making corrections to reduce operating noise, minimize machine vibration, and prevent premature wear on belts and chains.
    atribut:
    • Accuracy (inch): ±1/16 @ 10 ft
    • Bluetooth: Not Bluetooth Compatible
    • Includes Battery: Batteries Included
    • Laser Class: Class 2
    • Laser Output (mW): ≤1
    • Leveling Type: Manual Leveling
    • Mount Type: Magnetic
  12. Joyko Stempel Tanggal
    Rating:
    100% of 100
    (2)
    Mulai

    Rp8.900

  13. Kennedy Metric Feeler Gauge (Pengukur Celah)
    Mulai

    Rp309.900

    Kennedy Metric Feeler Gauge (Pengukur Celah)
    atribut:
    • Size (inch): 4
    • Material: Steel
    • Number of Blades: 13
    • Blade Length (mm): 100
    • Standard Met: DIN 2275
    • Measuring Range (mm) : 0.05-1.00
  14. SKF Alignment Laser
    Mulai

    Rp479.999.900

    SKF Alignment Laser
    atribut:
    • Alignment: Alignment of horizontal shafts, 3 position measurement 9 -12 -3, automatic measurement, measurement (with min. 90° rotation), soft foot
    • Battery Operating Time (hour): Up to 16, Rechargeable LiPo battery
    • Dimensions (mm): 120x90x36(4.7 × 3.5 × 1.4 in.)
    • Display Size (inch): 5.6 colour resistive touchscreen LCD display. High Impact PC/ABS with over mould
    • Housing Material: 20% Glass filled Polycarbonate
    • Measurement Error (µm): < 0.5% ±5
    • Measuring Distance (m): 0.07 to 4(0.23 to 13.1 ft)
    • Operating Time (hour): Up to 8 (100% backlight)
    • Package Dimensions (mm): 205x140x60(8.1x5.5x2.4 in.)
    • Sensor Type: 29(1.1 in.) CCD with line laser Class 2 Inclinometer 0.5; Bluetooth 4.0 LE and wired, USB cables
    • Software Update: Via USB stick
  15. Tesa Tape Line Tape (Indoor)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp449.900

    Tesa Tape Line Tape (Indoor)
    Deskripsi:
    -A fine line can be drawn only by pasting without troublesome masking work.-Strong and doesn't make wrinkles.-For indoor use.-Line marking in factories and warehouses.
    atribut:
    • Adhesive Strength (mm): 10
    • Tensile Strength (mm): 10
    • Growth (%): 180
    • Adhesive Material: Rubber
    • Base Material: Soft vinyl chloride (lead-free)
    • Length (m): 33
    • Thickness (mm): 0.2
    • Width (mm): 50
  16. JTC Disengage of Clutch Disc Center
    Mulai

    Rp1.699.900

    JTC Disengage of Clutch Disc Center
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  17. SKF Small Induction Heater (Pemanas Laher Induksi)
    Mulai

    Rp77.999.900

    SKF Small Induction Heater (Pemanas Laher Induksi)
    Deskripsi:
    TIH 030m Small induction heater with a 40 kg bearing heating capacity The new SKF small induction heater TIH 030m combines high heating capacity with portability. The compact lightweight design makes the TIH 030m portable. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 40 kg (88 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. - Compact lightweight design; just 21 kg (46 lb), facilitating portability - Capable of heating a 28 kg (62 lb) bearing in just 20 minutes - Supplied standard with three yokes, allowing bearings with a bore diameter from 20mm (0.8 in.) up to a maximum weight of 40 kg (90 lb) to be heated
    atribut:
    • Coil Diameter (mm): 95.0
    • Bearing Support Arms: Yes, foldable
    • Colour: Light grey, black
    • Cooling fan: No
    • Demagnetisation After Heating (according SKF norms): < 2 A/cm A/cm
    • Dimensions (WxLxH) (mm): 195x450x210
    • Error Guiding Codes: Yes
    • Heating Performance Example (bearing, weight, temperature, time): 23136 CC/W33, 28kg, 110°C, 20min
    • Heating Temperature Control (°C): 0 to 250
    • Heating Temperature Increments (°C): 1
    • Heating Time Control (minute): 0.1 -60
    • Heating Time Steps (minute): 0.1
    • Housing Material: Steel Glass fibre filled polyamide
    • Main Yoke Type: Loose yoke
    • Maximum Heating Temperature (°C): 250
    • Operating Area Height (mm): 135
    • Operating Area Width (mm): 100
    • Power Consumption (max) (kVA): 2
    • Power Setting (%): 50-100
    • Remote Control Panel (wired): Yes, with LED display
    • Temperature Measurement: Magnetic probe K-type
    • Thermal Overload Protection: Yes
    • Thermometer Mode: Yes
    • Time Mode: Yes
    • Voltage (V): 220-240
    • Voltage Frequency (Hz): 50-60
    • Workpiece Bore Diameter (mm): 20 to 300
    • Workpiece Weight (max) (kg): 40
    • Yoke Storage: Yes, internal
Daftar Harga alignment tool Terbaru October 2026
monotaro Clutch Alignment Tool (Centering Tool)Rp429.900
OTC Camshaft ToolsRp529.900
Trodat Stempel TanggalRp37.900
monotaro Universal Clutch Aligning ToolRp219.900
STARRETT Shaft Alignment ClampsRp16.999.900
Continental Shaft Alignment Laser & Tool (Alat Senter Laser)Rp49.999.900
Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)Rp6.499.900
Swan Compressor Air Cooled Heavy Duty Portable N Series (Kompresor Angin)Rp45.999.900
MAG-MATE Tool OrganizerRp1.299.900
WESTWARD Grease Fitting Kit (Nipel Gemuk)Rp399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)